You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #34-845/XXL

MaxiFlex® Endurance™ Glove, Work; Nylon; Dot Coated Palm; Knit Cuff; Gray; 2X-Large; Dz/Pk

SKU # 61631416885 Manufacturer Series: 34-845
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Package Quantity: Dozen
Type: Coated Work Glove
Color: Gray
Color Family: Gray
Material: Nylon
Hand: Hand Specific
Finish: Dot Coated Palm
Lining: Lycra
Palm Type: Coated
Palm Coating: Micro-foam Nitrile
Cuff Type: Knit