Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #34-845/XL

MaxiFlex® Endurance™ Glove, Work; Nylon; Dot Coated Palm; Knit Cuff; Gray; X-Large

SKU # 61631401813 Manufacturer Series: 34-845
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Package Quantity: Dozen
Type: Coated Work Glove
Color: Gray
Color Family: Gray
Material: Nylon
Hand: Hand Specific
Finish: Dot Coated Palm
Lining: Lycra
Palm Type: Coated
Palm Coating: Micro-foam Nitrile
Cuff Type: Knit