You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #125-468/M

Glove, Leather; Thinsulate; Hi-Vis Orange/Hi-Vis Yellow; Medium

SKU # 61631402061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Cold Protection Gloves
Color: Natural/Hi-Vis Orange/Hi-Vis Yellow
Color Family: Natural/Orange/Yellow
Palm Type: Top Grain Pigskin Leather
Cuff Type: Slip-On