Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #34-8743/M

MaxiFlex® Cut™ Glove, Cut-resistant; Yarn with Palm Coating; Black/Green; Medium

SKU # 61631415549 Manufacturer Series: 34-8743
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Package Quantity: Dozen
Type: Cut-resistant Glove
Color: Black/Green
Color Family: Black/Green
Material: Seamless Knit Engineered Yarn
Compliance: ASTM F2992-15, CE Marked
Hand: Hand-specific
Cut Resistance: ANSI Cut Level A2, EN3 88 4331BX
Abrasion Resistance: ANSI Abrasion Level 4
Temperature Rating: 140°F (60°C)
Palm Coating: Nitrile Micro-foam
Cuff Type: Continuous Knit
Cut-Resistant Material: Engineered Yarn

Washable