Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #19-D315/M

G-Tek® 3GX® Glove, Cut-resistant; ANSI Cut Level A4; 15 Gauge; Medium

SKU # 61631416743 Manufacturer Series: 19-D315
View more versions of this product
Size: Medium
Package Quantity: Dozen
Type: ANSI Level 4
Color: White Shell
Color Family: White
Material: Dyneema
Hand: Hand-specific
Lining: Lined
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A4, EN Cut Level 5
Temperature Rating: 140°F (60°C)
Palm Type: 13 ga Dyneema Diamond
Palm Coating: Latex
Cuff Type: Seamless Knit Wrist
Cut-Resistant Material: Dyneema