Menu Search
Search
NASCO #1503C-FY-XXXL

ArcLite™ Jacket, Chem-Resistant; Nomex; Yellow; 7.2 cal/sq. cm; 3X-Large, Regular

SKU # 78982792336 Manufacturer Series: 1500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3X-Large
Type: Arc-Rated Hi-Vis Rain Coat
ATPV: 7.2 cal/cm sq.
PPE Category: 1
Hood: 3-Piece Hood-in-Collar
Protection: Arc-Rated, Flame-Resistant, Waterproof, High Visibility
Length: 48 in.
Color: Fluorescent Lime Yellow
Material: Nomex® E89
Material Specification: 8 oz.
Material Color: (2) Outside, Velcro Closure
Reflective Trim: ASTM F1891, NFPA 70E, ANSI 107
Closure: Non-conductive Zipper Front with Dual Overfly and Snaps
Rating - Visibility: ANSI 107 Class 3, Level 2
Pockets - Outside: (2) Outside, Velcro® Closure