Menu Search
Search
Safety Hand Protection Cut-Resistant Gloves

MCR SAFETY

Cut-resistant Gloves; DuPont Kevlar knit; ANSI Cut Level A3; 7 Gauge

(0 Product Options) Manufacturer Series: 9370
  • Type: Cut-resistant Gloves
  • Color: Yellow
  • Color Family: Yellow
  • Material: DuPont Kevlar Knit
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cut-resistant Gloves
Color: Yellow
Color Family: Yellow
Material: DuPont Kevlar Knit
Gauge: 7 Gauge
Cut Resistance: ANSI Cut Level A3
Cuff Type: Knit Wrist
Cut-Resistant Material: Kevlar