Menu Search
Search
MAJESTIC GLOVE CO #75-5382/TL

Jacket, Fleece; Hi-Vis; Orange; Large, Tall

SKU # 73179114781 Manufacturer Series: 75-5382
View more versions of this product
Size: Large, Tall
Type: Jacket
Hood: None
Material - Outer: Fleece
Lining: None
Material Color: Orange
Reflective Trim: 2 in. Reflective Striping
Closure: Zipper
Rating - Visibility: ANSI/ISEA Class 3 Type R
Pockets - Outside: (2) Front
Pockets - Inside: None

Additional Info: Meets ANSI/ISEA Class 2, Type R when used as vest without sleeves