Menu Search
Search
MAJESTIC GLOVE CO #3228/M

SuperDex® Gloves, General-Purpose; Nylon; Gray/Black; Nitrile Palm; Medium

SKU # 73179105035 Manufacturer Series: 3228
View more versions of this product
Size: Medium
Type: General Purpose Gloves
Palm Type: Dotted Palm Dipped
Color: Gray/Black
Color Family: Black/Gray
Material: Nylon Shell
Gauge: 15 Gauge
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist

Designed with an ultra cool, breathable nitrile coating that keeps hands cool and dry. Low lint and non-marking to reduce risk of material contamination. Precurved finger design.