Menu Search
Search
MAJESTIC GLOVE CO #3228D/X1

SuperDex® Gloves, General-Purpose; Nylon; Gray/Black; Dotted Nitrile Palm; X-Large

SKU # 73179197652 Manufacturer Series: 3228D
Size: X-Large
Type: General-Purpose Gloves
Color: Gray/Black
Color Family: Black/Gray
Material: Nylon Shell
Gauge: 15 Gauge
Palm Type: Dotted Palm Dipped
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist

Designed with an ultra cool, breathable nitrile coating that keeps hands cool and dry. Low lint and non-marking to reduce risk of material contamination. Precurved finger design. Dotted for better grip.