Menu Search
MAJESTIC GLOVE CO #1554K/11

Gloves, Driver; Goatskin; Unlined; X-Large; Pair

SKU # 73179197788 Manufacturer Series: 1554K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size: X-Large
Package Quantity: Pair
Size - Numeric: 11
Type: Drivers Gloves
Color: Gray
Material: Goatskin. Grade A
Hand: Hand-specific
Lining: Unlined
Cuff Type: Elastic Wrist, Rolled Hem
Thumb Type: Keystone

Warning – California Prop 65

WARNING - Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.