Menu Search
Search
MAJESTIC GLOVE CO #1554K/

Gloves, Driver; Goatskin; Unlined; X-Small; Dozen

SKU # 73179102425 Manufacturer Series: 1554K

Compare

Maximum number of products selected.
Warning – California Prop 65 View more versions of this product
Size: X-Small
Package Quantity: Dozen
Size - Numeric: 7
Type: Drivers Gloves
Color: Gray
Color Family: Gray
Material: Goatskin
Hand: Hand-specific
Lining: Unlined
Cuff Type: Elastic
Thumb Type: Keystone
Glove Type: Drivers Gloves

Warning – California Prop 65

WARNING - Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.