Menu Search
Search
NVENT HOFFMAN #F22T136GVPWK

Wireway, Lay-in; Straight; Flat; With KOs; Gray; 2.5 x 2.5 x 36 in.

SKU # 78351013295
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Size: 2.5 x 2.5 in.
Length: 36 in.
Material Specification: 16 Gauge
Knockouts: (24) 0.50 to 0.75 in.
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure