Menu Search
Search
L.S. STARRETT COMPANY #59089

Stock; Steel, A6; Flat; 36 x 5/8 x 6

SKU # 04965959089 Manufacturer Series: 344
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 36 in.
Size: LxWxThickness: 36 x 6 x 5/8 in.
Type: Stock, Precision Ground
Shape: Flat
Material: Tool Steel, A6 Air Hardening
Color: Natural