Menu Search
Search
L.S. STARRETT COMPANY #55037

Stock, Standard Tolerance; Steel, Low Carbon; Flat; 24 x 7/8 x 2-1/2

SKU # 04965955037 Manufacturer Series: 498
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: LxWxThickness: 24 x 2-1/2 x 7/8 in.
Length: 24 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, Low Carbon
Color: Natural