Menu Search
Search
L.S. STARRETT COMPANY #54978

Stock, Standard Tolerance; Steel, Low Carbon; Flat; 24 x 3/8 x 8

SKU # 04965954978 Manufacturer Series: 498
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: LxWxThickness: 24 x 8 x 3/8 in.
Length: 24 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Tool Steel, Low Carbon
Color: Natural