Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
L.S. STARRETT COMPANY #69097

Stock, Standard Tolerance; Steel, D2; Flat; 18 x 1/16 x 1/2

SKU # 04965969097 Manufacturer Series: 401
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 18 in.
Size: LxWxThickness: 18 x 1/2 x 1/16 in.
Type: Stock, Precision Ground, Standard Tolerance
Shape: Flat
Material: Chromium Steel, D2 High Carbon
Color: Natural