Menu Search
Search
L.S. STARRETT COMPANY #69474

Stock, Oversize Tolerance; Steel, D2; Flat; 18 x 1 x 1-1/2

SKU # 04965969474 Manufacturer Series: 402
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: LxWxThickness: 18 x 1-1/2 x 1 in.
Length: 18 in.
Type: Stock, Precision Ground, Oversize Tolerance
Shape: Flat
Material: Chromium Steel, D2 High Carbon
Color: Natural