Menu Search
EATON #ECN1642AAA-E3

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 4; 200A Disconnect

SKU # 78211430519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 4
Disconnect Amps: 200
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R Oversize
Overload Relay: Interchangeable Heater