Menu Search
EATON #ECN2411CBD

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 1; 15A Disconnect

SKU # 78211408211
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Coil Voltage: 460/440V 60/50Hz
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: START/STOP Pushbuttons, Control Transformer Included