Menu Search
Search
EATON #ECN1801BBB

Freedom Starter, Non-Reversing; 250V AC Line; NEMA Size 0; 30A Disconnect

SKU # 78211405391
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 0
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: START/STOP Pushbuttons, Class R Fuse Clip, Control Transformer Included