Menu Search
EATON #ECN1608BAB

Freedom Starter, Non-Reversing; 250V AC Line; NEMA Size 0; 30A Disconnect

SKU # 78211403127
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 0
Coil Voltage: 240/220V 60/50Hz
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Circuit Breaker Rating: 3A