Menu Search
EATON #B100M1CX

Starter, Manual; Size NEMA M-1

SKU # 78667800441 Manufacturer Series: B100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA M-1
3 Phase Hp/​Volts: 7.5/208-240V AC
Enclosure Type: NEMA 1
Overloads: 3-Pole Bimetallic
Starter Type: Manual
Poles: 3
Operator: Toggle

Eaton B100 manual motor starters can be used in single phase applications rated 3 hp at 240 Vac or 2 hp at 230 Vdc. The starter can also be rated for three phase applications up to 10 hp at 600 Vac. There are two methods of operation for the B100 manual starter. It can be ordered with a toggle switch operator or a START/STOP pushbutton operator.