Menu Search
Search
EATON B-LINE SERIES #4448-G

Wireway, Lay-in; Straight; Screw-on; With KOs; Gray; 4 x 4 x 48 in.

SKU # 78205110120
View more versions of this product
Size: 4 x 4 in.
Length: 48 in.
Material Specification: 16 Gauge
Knockouts: (15) 1/2 to 3/4 in., (15) 1 to 1-1/4 in.
Type: Lay-In, Straight Section
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw-on