Menu Search
DIRECT SAFETY PRODUCTS #34107

Gloves, Leather Palm; Cowhide; Unlined; Gray; Large

SKU # 43007734107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Leather Palm Gloves
Color: Gray
Material: Cowhide
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Cuff Type: Starched Safety

Standard Shoulder Leather Palm Gloves are a good value for most applications requiring tough abrasion resistance. Slide these gloves on for general purpose applications that require the abrasion protection of leather and the breathability of cotton. Leather covers the palm knuckles thumb index finger and other fingertips. The cotton fabric backing breathes for comfort.