Menu Search
Search
COOPER WIRING #93432-BOX

Wall Plate, Combination; 2 Gang; (1) Toggle (1) Decorator/GFCI; Satin

SKU # 03266443750
View more versions of this product
Size: Standard
Plate Type: Combination
Gangs: 2
Configuration: (1) Toggle Switch, (1) Decorator/GFCI
Material: Stainless Steel 302
Finish: Satin