You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CARHARTT #FRB160-DNM-W44XL32

Pants; Cotton/Nylon; With Pockets; Blue; Size: 44W 32L

SKU # 03548152849 Manufacturer Series: FRB160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 44W 32L
Type: Pant
ATPV: 25 cal/cm sq.
PPE Category: 3
Protection: Flame Resistant
Style: Relaxed Fit Jean
Material Type: Cotton-Nylon Blend Denim
Material Specification: 14.5-oz
Color: Denim Blue
Closure: Zipper Fly
Rating - Arc Data: ATPV 25 cal/cm sq.
Pockets: Front Pockets
Test Listings: NFPA 70E

Additional Info: Relaxed-fitting seat and thigh. Brass zipper fly with Nomex zipper tape. 17"" Leg openings fit over boots