Menu Search
Search
CARHARTT #FRR44-BRN-W32XL32

Overalls; Cotton; With Pockets; Brown; Size: 32W 32L

SKU # 03548150692 Manufacturer Series: FRR44
View more versions of this product
Size: 32W 32L
Color: Brown
Type: Overall
ATPV: 54.3 cal/cm sq.
PPE Category: 4
Protection: Flame Resistant
Style: Duck Bib
Material Type: Cotton Duck
Material Specification: 13-oz Outer
Closure: Zipper Fly
Rating - Arc Data: ATPV 54.3 cal/cm sq.
Pockets: Multiple Tool & Utility Pockets
Test Listings: NFPA 70E

Additional Info: Hammer loop. Suspenders furnished with nylon center release buckle