Menu Search
Search
CARHARTT #FRB13-DNM-W30XL32

Dungaree; FR Denim; 15.2 cal/cm-sq; Classic Denim; 30W 32L

SKU # 03548153972 Manufacturer Series: FRB13
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 30W 32L
Color: Classic Denim
Length: 32 in.
Waist Size: 30 in.
Type: Dungaree
ATPV: 15.2 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Style: Straight Leg
Material Type: Cotton Denim
Material Specification: 11.75 oz.
Reflective Trim: None
Closure: Zipper Fly with Nomex® FR Zipper Tape
Rating - Arc Data: ATPV 15.2 cal/cm sq.
Pockets: (2) Front (2) Back (1) Leg
Test Listings: NFPA 70E

Additional Info: Metal button closure. 19 in. leg openings fit over work boots