Menu Search
Search
CAPITAL SAFETY #1113326

Harness, Full Body; 40 cal/cm2 Arc Rating; 420 lb. capacity; Medium

SKU # 84077901235 Manufacturer Series: ExoFit NEX™
View more versions of this product
Size: Medium
Type: Vest Style, Full Body Harness
Weight Capacity: 420 lb. (190kg)
Material Type: Nomex/Kevlar Web
Material Color: Black
Connection Rings: (1) Back and (2) Chest D-Ring Loops
Straps - Shoulder: Quick Connect Buckle
Straps - Chest: Quick Connect Buckle
Straps - Leg: Quick Connect Buckle
Straps - Waist: None
Arc Rating: 40 cal/cm2
Listings: ANSI A10.32, Z359.1, Z359.3, Z359.4, ASTM F887, OSHA 1910.66, 1926.502