Menu Search
BEST MANUFACTURING CO #707-06

Nitri-DEX Glove, Chemical-resistant; Nitrile; Blue; X-Small

SKU # 03805463416
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Small
Type: Chemical-resistant
Color: Blue
Material: Nitrile
Compliance: Meets FDA Standards for Food Contact
Finish: Tractor Tread
Lining: Unlined
Package Quantity: 25 Pair/Bag
Length: 12 in.
Thickness: 9 mil