Menu Search
Search
Safety Hand Protection Mechanics Gloves HyFlex® Glove, Multi-purpose; Nylon

ANSELL

HyFlex® Glove, Multi-purpose; Nylon

(10 Product Options) Manufacturer Series: 11-600
  • Type: Multi-purpose Gloves
  • Material: Nylon
  • Latex-free: No
  • Hand: Hand-specific
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Multi-purpose Gloves
Material: Nylon
Latex-free: No
Hand: Hand-specific
Finish: Smooth
Lining: Lined
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A1, Abrasion Level 3
Palm Type: Coated
Palm Coating: Polyurethane
Cuff Type: Knit Wrist