Menu Search
Search
DRILLCO #1400A229

Drill Bit; Steel; 118 deg.; Tapered; Black Oxide; Morse Taper 4; 1-29/64 in.

SKU # 40076497715 Manufacturer Series: 1400
View more versions of this product
Size - fractional: 1-29/64 in.
Shank Type: Morse Taper 4
Length Overall: 14-7/8 in.
Flute Length: 9-1/4 in.
Material Specification: High-speed Steel
Type: Drill Bit
Tip Type: 118° Point
Classification: Taper Shank
Material Finish: Black Oxide
Package Quantity: 1