Menu Search
Search
DRILLCO #1450A153

Drill Bit; Steel; 118 deg.; Tapered; Black Oxide; Morse Taper 2; 53/64 in.

SKU # 40076497424 Manufacturer Series: 1450
View more versions of this product
Shank Type: Morse Taper 2
Size - fractional: 53/64 in.
Classification: Taper Shank
Length Overall: 10 in.
Flute Length: 6-1/8 in.
Material Specification: High-speed Steel
Type: Drill Bit
Tip Type: 118° Point
Material Finish: Black Oxide
Package Quantity: 1