Menu Search
Search
DRILLCO #1000A162

Drill Bit; Steel; S and D; 118 deg.; Straight; Bright and Black; 31/32 in.

SKU # 40076492019 Manufacturer Series: 1000A

Compare

Maximum number of products selected.
View more versions of this product
Size - fractional: 31/32 in.
Type: Drill Bit
Tip Type: 118° Point
Classification: Silver and Deming (S&D)
Length Overall: 6 in.
Flute Length: 3 in.
Shank Type: Straight, Reduced
Material Specification: High-speed Steel
Material Finish: Bright and Black
Package Quantity: 1