You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DRILLCO #400A104

Drill Bit; Steel; Jobber; 135 deg. Split; Straight; Black Oxide; 1/16 in.

SKU # 40076493468 Manufacturer Series: 400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - fractional: 1/16 in.
Length Overall: 1-7/8 in.
Flute Length: 7/8 in.
Package Quantity: 12
Type: Drill Bit
Tip Type: 135° Split Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: High-speed Steel
Material Finish: Black Oxide