Menu Search
Search
DRILLCO #200A110

Drill Bit; HS Steel; Jobber Length; Straight; Black Oxide; 5/32 in.

SKU # 40076492037 Manufacturer Series: Series 200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - fractional: 5/32 in.
Length Overall: 3-1/8 in.
Flute Length: 2 in.
Package Quantity: 12
Type: High Speed Steel Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Finish: Black Oxide