Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #155-0-11/8

Novax® Gloves, Electrical Insulating; Natural Rubber; Class 0; Black/Orange; 11 in. long; Size 8

SKU # 61631405933 Manufacturer Series: 155-0-11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size - Numeric: 8
Type: Electrical Insulating
Color: Black/Orange
Color Family: Black/Orange
Material: Natural Rubber
Use Voltage - Max: 1000V AC, 1500V DC
Class: 0
Cuff: Straight Cuff, Rolled Edge
Length: 11 in.

Warning – California Prop 65

D&C Orange No. 17 - Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.