The site is undergoing scheduled maintenance on June-23. Intermittent outages may occur from 08:00:00 CST to 14:00:00 CST.

Menu Search
Search
Safety Hand Protection Mechanics Gloves HyFlex® Glove, Work; Nylon; Foam Coated Palm; White

ANSELL

HyFlex® Glove, Work; Nylon; Foam Coated Palm; White

(12 Product Options) Manufacturer Series: 11-800
  • Type: Coated Work Gloves
  • Color: White
  • Color Family: White
  • Material: Nylon
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Coated Work Gloves
Color: White
Color Family: White
Material: Nylon
Latex-free: Yes
Hand: Hand-specific
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A1
Palm Type: Coated
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist