Menu Search
Search
ANSELL #28-350-10

NitraSafeĀ® Glove, Work; Kevlar with Nitrile Coating; Size 10

SKU # 07649098351 Manufacturer Series: 28-350
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 10
Package Quantity: Dozen
Type: Reinforced Work Glove
Color: Orange
Color Family: Orange
Material: Nitrile
Latex-free: Yes
Hand: Hand-specific
Lining: DuPont Kevlar
Cut Resistance: ANSI Cut Level A2
Abrasion Resistance: ANSI Abrasion Level 3
Cuff Type: NitraGold
Cut-Resistant Material: Kevlar