Menu Search
Search
Safety Hand Protection Mechanics Gloves ActivArmr® Glove, Work; Flame-resistant; DuPoint Kevlar; Black

ANSELL

ActivArmr® Glove, Work; Flame-resistant; DuPoint Kevlar; Black

(12 Product Options) Manufacturer Series: 80-813
  • Type: Flame-resistant Work Gloves
  • Color: Black
  • Color Family: Black
  • Material: DuPont Kevlar
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Flame-resistant Work Gloves
Color: Black
Color Family: Black
Material: DuPont Kevlar
Latex-free: Yes
Hand: Hand-specific
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A4
Palm Type: Coated
Palm Coating: Neoprene Foam
Cuff Type: Knit Wrist