Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Branch Locator
Help
Catalog
Safety
Hand Protection
Mechanics Gloves
HyFlex® Glove, Work; Dyneema/Lycra/Nylon/Glass Fibers; Black/Gray
ANSELL
HyFlex®
Glove, Work; Dyneema/Lycra/Nylon/Glass Fibers; Black/Gray
(7 Product Options)
Manufacturer Series: 11-435
Type:
Work Gloves
Color:
Black/Gray
Color Family:
Black/Gray
Material:
Dyneema/Lycra/Nylon/Glass Fibers
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Part #
-
-
Specifications
Type:
Work Gloves
Color:
Black/Gray
Color Family:
Black/Gray
Material:
Dyneema/Lycra/Nylon/Glass Fibers
Latex-free:
Yes
Hand:
Hand-specific
Finish:
Palm Coated
Gauge:
13 Gauge
Cut Resistance:
ANSI Cut Level A3
Palm Coating:
Water-based Polyurethane and Nitrile
Cuff Type:
Knit Wrist
Downloads
Data Sheet 1