Menu Search
Search
Safety Hand Protection Mechanics Gloves HyFlex® Glove, Work; ANSI Cut Level A1; Gray

ANSELL

HyFlex® Glove, Work; ANSI Cut Level A1; Gray

(24 Product Options) Manufacturer Series: 11-801
  • Type: Coated Work Gloves
  • Color: Gray
  • Color Family: Gray
  • Material: Nylon
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Coated Work Gloves
Color: Gray
Color Family: Gray
Material: Nylon
Latex-free: Yes
Hand: Hand Specific
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A1
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist