Menu Search
Search
DRILLCO #280A052

Drill Bit; Steel; Jobber; 118 deg.; Straight; Black Oxide; No. 52

SKU # 40076492133 Manufacturer Series: 280
Size - Letter-Number: 52
Length Overall: 1-7/8 in.
Flute Length: 7/8 in.
Type: Drill Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: High-speed Steel
Material Finish: Black Oxide
Package Quantity: 12