Menu Search
DRILLCO #280A030

Drill Bit; Steel; Jobber; 118 deg.; Straight; Black Oxide; No. 30

SKU # 40076492111 Manufacturer Series: 280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: 30
Length Overall: 2-3/4 in.
Flute Length: 1-5/8 in.
Type: Drill Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: High-speed Steel
Material Finish: Black Oxide
Package Quantity: 12