Menu Search
Search
DRILLCO #280A018

Drill Bit; Steel; Jobber; 118 deg.; Straight; Black Oxide; No. 18

SKU # 40076492099 Manufacturer Series: 280
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: 18
Length Overall: 3-1/4 in.
Flute Length: 2-1/8 in.
Type: Drill Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: High-speed Steel
Material Finish: Black Oxide
Package Quantity: 12