Menu Search
Search
DRILLCO #540A517

Drill Bit; Cobalt; Jobber; 135 deg. Split; Straight; Bronze; Size Q

SKU # 40076491584 Manufacturer Series: 540
View more versions of this product
Size - Letter-Number: Q
Length Overall: 4-3/4 in.
Flute Length: 3-7/16 in.
Package Quantity: 6
Type: Drill Bit
Tip Type: 135° Split Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze