The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
MUCK BOOT COMPANY NORCROSS #CHS-000A-6

Boots, Steel Toe; Neoprene; Waterproof; Pull-on; Black; 16.5 in. High; Size 6

SKU # 66491130065 Manufacturer Series: Chore
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Foot: 6
Size: 6
Type: Safety Boots
Height: 16.5 in.
Closure Style: Pull-On
Toe Type: Steel
Color: Black
Color Family: Black
Material - Upper: Neoprene
Material - Sole: Rubber
Construction: 5mm Neoprene bootie with four-way stretch nylon

Additional Info: Comfort range: Subfreezing to 85°F. Width: D. Meets ASTM F2413-11.