Menu Search
Sirens Alarm Siren 117dB 120VAC/DC

TORK #TA315-1N5

Alarm Siren 117dB 120VAC/DC

SKU #78626196599
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Alarm Siren
Mounting: Surface
Voltage: 120V AC/DC
dB/10-Ft: 117
Finish: Red

Sirens: Type - Alarm Siren; Mounting - Surface; Voltage - 120VAC/DC; dB/10-Ft - 117; Finish - Red; Additional Information - Operating Current: 2.50A

Additional Info: Operating Current: 2.50A