Menu Search
Sirens Combination Horn/Siren 114dB 24V AC/DC

EDWARDS SIGNALING #5520-AQ

Duotronic Combination Horn/Siren 114dB 24V AC/DC

SKU #78264028030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Combination Horn/Siren
Mounting: Surface
Voltage: 24V AC/DC
dB/10-Ft: 114
Finish: Gray